Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms251220
Mfr # CMS251220
Zoro # G4359386
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Bearing Type Sintered Metal
- Ball Joint Stud Type Grooved
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS251220
- Zoro # G4359386
- UPC # 677319075236
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 16.55 in |
Control Arm Maximum Width | 13.45 in |
Details
Includes | Bushings |
Color | Black |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Ball Joint Mounting Type | Bolt In |
Greasable | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Jic Swivel, Straight (6506-08-08)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-05-11)
- SPEEDAIRE Compresion Ferrule 3/4 (SE542)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- Mevotech Couplings, Collars, & Adapters