Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms101227
Mfr # CMS101227
Zoro # G4346232
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Bushing Material Rubber
- Control Arm Maximum Width 22.2 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS101227
- Zoro # G4346232
- UPC # 677319148862
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 22.2 in |
Control Arm Maximum Length | 19.7 in |
Details
Includes | Bushings |
Color | Black |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L290 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- CRESCENT 1/4" Drive Universal Joint (CDTA16C)
- Mevotech Couplings, Collars, & Adapters