Shop All Control & Idler Arms
Mevotech
CONTROL ARM AND BALL
Mfr # CMS251268
Zoro # G802110058
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.2 in
- Includes Bushings, Dust Boot, Mounting Hardware
- Features Greasable
- Maximum Length 10.35 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS251268
- Zoro # G802110058
- UPC # 677000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 15.2 in |
Maximum Length | 10.35 in |
Details
Includes | Bushings, Dust Boot, Mounting Hardware |
Features | Greasable |
Color | Black |
Ball Joint Mounting Type | Unitized |
Bushing Material | Rubber |
Dust Boot Color | Blue |
Dust Boot Material | Neoprene |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E211 Rounded Baggage Door Catch - White, Set of 2 (E211)
- CUSTOM PRODUCTS 24 in. Backflow Valve Cover (CU5213)
- WIX FILTERS Hyd Filter, 51463 (51463)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/card (CHF-12C)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-713 (521-713)
- Mevotech Shocks & Struts and Components