Shop All Automotive Wheels & Hubs
Mevotech
Buick Century-Park Avenue-Regal 01-97
Mfr # TXF513121
Zoro # G500678843
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Axle Nut
- Inside Diameter 70.6 mm
- Outside Dia. 145.5 mm
- Flange Bolt Hole Quantity 3
- Bearing Type Opti-Motionâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # TXF513121
- Zoro # G500678843
- UPC # 677319097061
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inside Diameter | 70.6 mm |
Outside Dia. | 145.5 mm |
Details
Includes | Axle Nut |
Flange Bolt Hole Quantity | 3 |
Bearing Type | Opti-Motionâ„¢ |
Design Type | Gen 3 (Roll-Form Design) |
Pre-Greased | Yes |
Number of Bolt Holes | 5 |
Description
Buick Century-Park Avenue-Regal 01-97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE PRODUCTS Stainless Steel Flush Pole Holder Half Ring (PH-2)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- SUNBELT Ball Bearing, Pillow Block 5.75" x5.75" x0.97" (A-B1GH50)
- GARMIN tempe External Wireless Temperature Sensor (010-11092-30)
- MEVOTECH MEVOTECH DRAG LINK FRONT (MS10013)
- MEVOTECH 99-04 Ford F-250 Super Duty/99-04 Ford (H515020)
- MEVOTECH Buick Allure-Lacrosse 09-05/Lesabre-Park (TXF513179)
- MEVOTECH 99-01 Jeep Cherokee/00-06 Jeep Tj/00-06 (H513158)
- MEVOTECH 02-05 Ford Explorer/02-05 Mercury Mount (H515050)
- REMA TIP TOP 15EA 1/4IN Injury Combi Units (PC-2)
- SYNERGY HUB CENTRIC WHEEL SPACERS - 5X5 - 1.50IN WIDTH, 1/2-20 UNF STUD SIZE (4112-5-50-H)
- Mevotech Automotive Tire & Wheel