Shop All Universal Joints
Mevotech
BALL JOINT
Mfr # MS40547
Zoro # G402078642
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Boot
- Dust Boot Material Neoprene
- Pre-Greased Yes
- Stud Type Threaded
- Dust Boot Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS40547
- Zoro # G402078642
- UPC # 677000000000
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Ball Stud Thread Size | M14 x 1.5 |
Details
Includes | Dust Boot |
Dust Boot Material | Neoprene |
Pre-Greased | Yes |
Stud Type | Threaded |
Dust Boot Color | Blue |
Greasable | Yes |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-09078, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09078 (09078)
- REELCRAFT Drive Spring Assembly (S504240)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Steel (FR6 ZZ PRX)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1006)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH 55-57 Chev Bel Air Ball Joint, Ms50536 (MS50536)
- MEVOTECH Control Arm And Ball Joint Assembly, Cms401221 (CMS401221)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- Mevotech Couplings, Collars, & Adapters