Shop All Control & Idler Arms
Mevotech
B20(92-87) B20(93) B2600(92-87) B2600(93 Idler Arm, Mk9508
Mfr # MK9508
Zoro # G5420236
original price:
$62.36
11% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.475 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK9508
- Zoro # G5420236
- UPC # 6971937381
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 5.475 in |
Details
Includes | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Polyester, 30 ft. L (983-72)
- SEACHOICE Outboard Flush KitOMC O/B (18401)
- STENS Oem Replacement Belt 265-932 For Wright Mfg. 71460003 (265-932)
- MILTON Plastic Valve Extension, 1-1/4", PK50 (452)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- DELPHI Control Arm And Ball Joint, TC3280 (TC3280)
- Mevotech Shocks & Struts and Components