Shop All Control & Idler Arms
Mevotech
Audi A4-Quattro 09-10/A5 Quattro 08-09 Control Arm-Bj, Cms70141
Mfr # CMS70141
Zoro # G5383556
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.66 in
- Color Silver
- Includes Bushings
- Maximum Length 11.25 in
- Ball Joint Stud Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS70141
- Zoro # G5383556
- UPC # 669719226592
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 1.66 in |
Maximum Length | 11.25 in |
Details
Color | Silver |
Includes | Bushings |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL RHK-HON-3B5 HONDA FIT 3 BUTTON REMOTE HEAD KEY (ILCO-AX00011260)
- BETTER BUILT GRIP RITE NO DRILL TRUCK TOOL BOX MOUNTING SYSTEM (29510402)
- POLY-PLANAR Outdoor Box Speakers, White, 4-3/4in.D, PR (MA7500-W)
- WAI GLOBAL ALTBO IRIF 110A 24V S8 (23876N)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- Mevotech Shocks & Struts and Components