Mevotech

Alignment Shim Mevotech Shim, Ms250178


product price: $9.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Inside Diameter 3.4 in
  • Outside Diameter 5.19 in
  • Type Full Contact
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mevotech
  • MFR # MS250178
  • Zoro # G4383378
  • UPC #
    677319151367
  • Country of Origin Unknown
  • Category Chassis

Dimensions

Inside Diameter 3.4 in
Outside Diameter 5.19 in

Details

Color Green
Type Full Contact

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.