Shop All Chassis
Mevotech
ALIGNMENT CAM BOLT KIT
Mfr # MS250173
Zoro # G502201247
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut
- Front Caster Degree of Correction 1 1.5
- Front Camber Degree of Correction 1 1.5
- Bolt Head Type Hexagonal
- Bolt Length 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bolt Length | 5.11 in |
Thread Size | M16 x 2.0 |
Details
Includes | Nut |
Front Caster Degree of Correction 1 | 1.5 |
Front Camber Degree of Correction 1 | 1.5 |
Bolt Head Type | Hexagonal |
Wheel Alignment Component Type | Camber bolt |
Front Caster Degree of Correction 2 | -1.5 |
Front Camber Degree of Correction 2 | -1.5 |
Adjustment Type | Camber/Caster |
Item | Wheel Alignment Parts |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Cleaner Parts, P527435 (P527435)
- D-A LUBRICANT CO D-A GearSyn EP Synthetic Gear Oil ISO 460 - 400 Lb Drum (14492LB)
- MILTON INDUSTRIES TIRE GAUGE PRESSURE PASSENGER 5-50LBS (MIS-921)
- OTC Rear Bushing Master Set (4245)
- MEVOTECH Alignment Shim, MS50003 (MS50003)
- MEVOTECH 05-97 Corvette/98-97 Malibu Tie Rod End, Mev343 (MEV343)
- MEVOTECH Vw Eurovan 99-03:Front Right Outer Tie Rod End, Mes800272 (MES800272)
- MEVOTECH 79-78 Bronco/F-150 Drag Link, Mds917 (MDS917)
- MEVOTECH Drag Link, Ms40764 (MS40764)
- MEVOTECH 05-15 Ford F250-F450 S-Duty:Fr (MS40075)
- SYNERGY TOE ALLIGNMENT TOOL (3102-01)
- Mevotech Chassis