Shop All Control & Idler Arms
Mevotech
98-08 Audi A4/98-08 A4 Quattro/08 A5:Fr Control Arm-Bj, Cms70184
Mfr # CMS70184
Zoro # G5387449
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.31 in
- Features Adjustable
- Maximum Length 12.1 in
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS70184
- Zoro # G5387449
- UPC # 669719331418
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.31 in |
Maximum Length | 12.1 in |
Details
Features | Adjustable |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 3/4" NPT x 3/4" ID Bronze Pipe to Hose Straight Fitting (PTH-750)
- CURT Aluminum Tray-Style Bike Rack (18088)
- WESTIN Square LED Work Utility Light (09-12211A)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 150 SAE 90 - 35 Lb Plastic Pail (13008LB)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH TRAILING ARM (CMS501319)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- Mevotech Control & Idler Arms