Shop All Control & Idler Arms
Mevotech
98-00 Lexus Gs400:Rear Upper Front Control Arm-Bj, Cms861269
Mfr # CMS861269
Zoro # G5397407
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in
- Color Black
- Includes Bushings
- Maximum Length 10.9 in
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861269
- Zoro # G5397407
- UPC # 677319078824
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 1.75 in |
Maximum Length | 10.9 in |
Details
Color | Black |
Includes | Bushings |
Ball Joint Mounting Type | Unitized |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Blue Steering Wheel Spinner Knob Fits Ford New Holland 2000 3000 4000 7000 (WSV120B)
- BECKSON MARINE Soft-Mate Can & Air Horn Holder - Black (HH-6B)
- GATES Premium OE Micro-V Belt, K061380 (K061380)
- 3M 3M 09034 Marine Boat Soap (7100087813)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH TRAILING ARM (CMS501319)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MOOG Suspension Control Arm - Rear Upper, RK642211 (RK642211)
- Mevotech Shocks & Struts and Components