Shop All Control & Idler Arms
Mevotech
96-92 Prelude Control Arm-Bj, Cms20571
Mfr # CMS20571
Zoro # G5387169
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Includes Bushings, Mounting Hardware
- Features Greasable
- Color Black
- Maximum Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS20571
- Zoro # G5387169
- UPC # 669719930833
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 10.25 in |
Maximum Length | 10 in |
Details
Includes | Bushings, Mounting Hardware |
Features | Greasable |
Color | Black |
Bushing Material | Rubber |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Subaru Baja 06-04/Forester 07-04/Impreza Timing Belt Kit, Tkf004 (TKF004)
- DB ELECTRICAL Starter For Carrier Transicold Genesis Tm1000 Genesis Tr100 Ultima 53; Snd0336 (410-52113)
- SKF Steering Gear Worm Shaft Seal, 9725 (9725)
- ILC Replacement for Craftsman 175448 replacement light bulb lamp (175448 CRAFTSMAN)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH TRAILING ARM (CMS501319)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK80068 (RK80068)
- Mevotech Control & Idler Arms