Shop All Wheel Bearings
Mevotech
95-02 Lincoln Continental/96-05 Mercury Bearing W/Hub, H513100
Mfr # H513100
Zoro # G4952240
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 139 mm
- Inside Dia. 71 mm
- Pre-Greased Yes
- Design Type Gen 3
- Number of Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # H513100
- Zoro # G4952240
- UPC # 669719663991
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 139 mm |
Inside Dia. | 71 mm |
Details
Pre-Greased | Yes |
Design Type | Gen 3 |
Number of Bolt Holes | 5 |
Flange Bolt Hole Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 Mobil 1 123130 Automatic Transmission Fluid D-M Oil - 1 qt. - Case of 6 (MOB123130)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- ARP CHEVY EXTERNAL BALANCE FLEXPLATE BOLT KIT (200-2906)
- MEVOTECH 92-92 Cadillac Fleetwood/92-92 Olds Tor Bearing W/Hub, H513087 (H513087)
- MEVOTECH 99-07 Chev Silverado 1500/99-07 Gmc Sie Bearing W/Hub, H515036 (H515036)
- MEVOTECH Wheel Bearing And Hub Assembly, Txf515058 (TXF515058)
- MEVOTECH 01-03 Toyota Highlder/02-03 Lexus Es300 Bearing W/Hub, H512206 (H512206)
- TIMKEN TAPERED ROLLER BEARING CONE (52400)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra100Rr (RA100RR)
- SKF Shaft Seal, 1-7/8 x 2-3/4 x 5/16", CRWA1, NBR (18658)
- Mevotech Wheel Bearings