Shop All Control & Idler Arms
Mevotech
93-95 Mazda Rx-7:Fr Lwr R Control Arm-Bj, Cms801117
Mfr # CMS801117
Zoro # G5385069
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Color Silver
- Includes Bushings, Mounting Hardware
- Maximum Length 14.6 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801117
- Zoro # G5385069
- UPC # 669719295581
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 16 in |
Maximum Length | 14.6 in |
Details
Color | Silver |
Includes | Bushings, Mounting Hardware |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES WATER PUMPS 86-80 JEEP CJ SERIES 6CYL 4.2L (43001)
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- SUNBELT Pulley-Repl John Deere AM106627 5.5" x5.5" x1.25" (A-B1JD68)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- MEVOTECH Suspension Control Arm/Ball Joint Assembly 2015-2017 Ford Mustang (CMS401222)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- Mevotech Shocks & Struts and Components