Shop All Control & Idler Arms
Mevotech
93-90 Acura Integra:Front Upper Left Control Arm-Bj, Cms20262
Mfr # CMS20262
Zoro # G5386067
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Color Black
- Includes Bushings, Mounting Hardware
- Maximum Length 11.5 in
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS20262
- Zoro # G5386067
- UPC # 669719718158
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 10.25 in |
Maximum Length | 11.5 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Mist Nozzle, Regular (P302)
- SERCO Bulbs, Bulb 24 Volt Wedge Style, White (823-098)
- WIX FILTERS Fuel Filter, Wf10176 (WF10176)
- OEMTOOLS 2 Ton Folding Engine Shop Crane (24830)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 99-06 GM 1500 2WD/4WD&00-06 GM 1500 (110-90289)
- Mevotech Control & Idler Arms