Shop All Control & Idler Arms
Mevotech
92-82 Camaro/Firebird Idler Arm, Mk6249
Mfr # MK6249
Zoro # G5422528
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.56 in
- Features Greasable
- Includes Dust Boot, Washers
- Mounting Style Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK6249
- Zoro # G5422528
- UPC # 6971931657
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 8.56 in |
Details
Features | Greasable |
Includes | Dust Boot, Washers |
Mounting Style | Bolted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, Long, 3/16 (3/8-24 Inverted), 5/card (BLF-10C-5)
- VELVAC Frame Coupling, 1/4" Fpt (035081)
- WIX FILTERS GM 99-05/TOYOTA/LEXUS/SCION 88-14/FORD-N (57145)
- STENS Oem Replacement Belt 265-825 For Ayp 532180808 (265-825)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- Mevotech Shocks & Struts and Components