Shop All Aftermarket Steering
Mevotech
91-02 Chev C3500Hd/85-99 Chev P30/91-02 King Pin Rep Kt, Ms50926
Mfr # MS50926
Zoro # G3565481
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 in
- King Pin Length 6.375 in
- King Pin Diameter 1.179 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS50926
- Zoro # G3565481
- UPC # 677319054743
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
King Pin Length | 6.375 in |
King Pin Diameter | 1.179 in |
Details
Thickness | 8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- GATES 90Deg Molded Heater Hose - Heater To Valve, 28471 (28471)
- SPARTAN POWER Single Black 2 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK2FT4AWG)
- GATES Radiator Coolant Hose, 23962 (23962)
- MEVOTECH Steering Tie Rod End, MS25702 (MS25702)
- MEVOTECH Steering Pitman Arm, MK6143 (MK6143)
- MEVOTECH Steering Tie Rod End 1995-2000 Ford Windstar, MES3181RL (MES3181RL)
- MEVOTECH Steering Pitman Arm, MK8750 (MK8750)
- MEVOTECH 78-81 Niss 510/79-81 Niss 280Zx/79-82 Ni Idler Arm Bshng, Gk9104 (GK9104)
- MEVOTECH Steering Tie Rod End, TXES3609 (TXES3609)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- Mevotech Aftermarket Steering