Shop All Suspension Hardware & Components
Mevotech
89-86 Accord/91-88 Prelude C-Arm Bushing, Mk9759
Mfr # MK9759
Zoro # G9412896
original price:
$17.60
18% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.48 in
- Outside Diameter 1.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK9759
- Zoro # G9412896
- UPC # 669719480741
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Inside Diameter | 0.48 in |
Outside Diameter | 1.59 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Alkaline Battery Pack f/Rino 520 & 530 (010-10571-00)
- VELVAC Push-Lock, Male Run Tee, 1/2"x1/2"x3/8" (016405)
- MONROE Max-Air Air Shock Absorber, Ma769 (MA769)
- WESTWARD Battery Cable, 2 ga, 10ft., Red (19YD75)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit 2006-2011 Honda Civic 2.0L (MS40874)
- MEVOTECH 90-05 Chev Astro:Front Stblzr Bar Link, Ms508193 (MS508193)
- MEVOTECH Nissan Murano 09-11:Rear Left Lowr Front Lateral Link, Cms301011 (CMS301011)
- MEVOTECH Chry Neon 00-05/Plym Neon 00-01:Rr Right Trailing Arm, Cms251052 (CMS251052)
- MEVOTECH Suspension Ball Joint Kit 2002-2004 Jeep Liberty 2.4L 3.7L, GK3199 (GK3199)
- MEVOTECH LATERAL LINK (CMS501316)
- SKYJACKER SYS BOX 6-8"69-72CHEV PKUP (C268AS)
- Mevotech Shocks & Struts and Components