Shop All Control & Idler Arms
Mevotech
86-91 Mazda Rx-7:Front Lower Right Control Arm-Bj, Cms801119
Mfr # CMS801119
Zoro # G5386049
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.45 in
- Color Silver
- Includes Bushings
- Maximum Length 13.7 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801119
- Zoro # G5386049
- UPC # 669719296038
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 15.45 in |
Maximum Length | 13.7 in |
Details
Color | Silver |
Includes | Bushings |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Grooved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS38321 (VS38321)
- LISLE 55 Gallon Drum Funnel Kit (LIS17132)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (37533)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56924 (G56924)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH TRAILING ARM (CMS501319)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- Mevotech Control & Idler Arms