Shop All Aftermarket Steering
Mevotech
86-00 International 1652Sc/79-82 Interna
Mfr # MS95028
Zoro # G000686881
original price:
$227.99
10% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Thickness 12 in
- King Pin Length 9.875 in
- King Pin Diameter 1.9207 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS95028
- Zoro # G000686881
- UPC # 677319055221
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Length | 12 in |
King Pin Length | 9.875 in |
King Pin Diameter | 1.9207 in |
Details
Thickness | 12 in |
Description
86-00 International 1652Sc/79-82 Interna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-01 Dodge Ram Pocket Style Fender Flares Textured (FDF-RAM94-TS-RS)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- WIX FILTERS WIX 51259 Replacement/Interchange Spin-On Filter (MF0410491)
- BOSCH Encore Ac Charger (3893-03)
- MEVOTECH Steering Tie Rod End, MS90657 (MS90657)
- MEVOTECH 02-11 Toyota Camry:Rear Right Knuckle Assmbly, Ms86046 (MS86046)
- MEVOTECH Steering Tie Rod End, TXMS50625 (TXMS50625)
- MEVOTECH Rack and Pinion Mount Bushing, MK8422 (MK8422)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- MEVOTECH Steering Pitman Arm, MK8750 (MK8750)
- EDELMANN Return Line Assembly - Gear To Cooler, 80259 (80259)
- Mevotech Aftermarket Steering