Shop All Strut Rod Bushing Kits
Mevotech
84-84 Chry E Class/84-84 Chry Executive Strut Rod Bshng, Gk7145
Mfr # GK7145
Zoro # G4873411
original price:
$18.00
16% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Dia. 2.26 in
- Inside Dia. 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # GK7145
- Zoro # G4873411
- UPC # 669719221092
- Country of Origin Unknown
- Category Strut Rod Bushing Kits
Dimensions
Outside Dia. | 2.26 in |
Inside Dia. | 0.73 in |
Details
Item | Strut Rod Bushings |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 3H390 Economy Radial Tire & Wheel 20.5 x 8 x 10 C/5-Hole-White Standard Rim (3H390)
- CTA MANUFACTURING WHEEL HANGER SET (CTA5465)
- GENUINE GENUINE VALVE COVER BOLT (11127558448)
- DELPHI Suspension Stabilizer Bar Link, Tc2749 (TC2749)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- Mevotech Shocks & Struts and Components