Shop All Reducing Bushings
Mevotech
83-90 Chev S10-S15-Gmc S15 Jimmy:Front
Mfr # MS504100
Zoro # G700678827
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.48 in
- Outside Diameter 1.67 in
- Attachment Method Press-In
- Number of Bushings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS504100
- Zoro # G700678827
- UPC # 669719330329
- Country of Origin Unknown
- Category Reducing Bushings
Dimensions
Inside Diameter | 0.48 in |
Outside Diameter | 1.67 in |
Details
Attachment Method | Press-In |
Number of Bushings | 1 |
Description
83-90 Chev S10-S15-Gmc S15 Jimmy:Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Way Ball Type, Rail (LWH20R660BHS2)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- MEVOTECH 75-79 Ford F100-F250-F350:Fr (MS404116)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B (471128)
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- MIDWEST FASTENER 1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK (930607)
- DELPHI Rack And Pinion Mount Bushing, TD5067W (TD5067W)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- Mevotech Reducing Bushings