Shop All Reducing Bushings
Mevotech
82-84 Pont J00/82-88 Cadillac Cimarron Axle Support Bs, Gk6288
Mfr # GK6288
Zoro # G2855648
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.48 in
- Outside Diameter 1.89 in
- Attachment Method Press-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # GK6288
- Zoro # G2855648
- UPC # 669719253505
- Country of Origin Unknown
- Category Reducing Bushings
Dimensions
Inside Diameter | 0.48 in |
Outside Diameter | 1.89 in |
Details
Item | Axle Support Bushings |
Attachment Method | Press-In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6000ZZCE, 6000 Series Single Row Deep Groove Ball Bearing (6000ZZCE)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- IGUS IGUS TW-04-09 DryLin-T Polymer-Lined Mini Profile Guide - Size 9 (TW-04-09)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- MEVOTECH 75-79 Ford F100-F250-F350:Fr (MS404116)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- CLESCO SRB-050617 Steel Reducer Bushing (SRB-050617)
- MOOG Axle Pivot Bushing - Front, K8095 (K8095)
- BAILEY Split Bronze Bushings (NU Series): 2 in. I.D., 2 1/2 in. Length, 2 3/16 in. O.D. (153856)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- Mevotech Reducing Bushings