Mevotech

82-75 E-100 Econln/83-75 E-100 Econln Drag Link, Mds826


product price: $49.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 4.5 in
  • Greasable Yes
  • Pre-Greased Yes
  • Bar Size 1.02 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mevotech
  • MFR # MDS826
  • Zoro # G5420367
  • UPC #
    6971931226
  • Country of Origin Unknown
  • Category Chassis

Dimensions

Width 4.5 in
Bar Size 1.02 in

Details

Greasable Yes
Pre-Greased Yes

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.