Shop All Control & Idler Arms
Mevotech
80-79 Dodge B100:Front Lower Left Control Arm-Bj, Cms25104
Mfr # CMS25104
Zoro # G5388429
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Includes Mounting Hardware
- Features Greasable
- Maximum Length 9.75 in
- Bearing Type Sintered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS25104
- Zoro # G5388429
- UPC # 669719985062
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 21 in |
Maximum Length | 9.75 in |
Details
Includes | Mounting Hardware |
Features | Greasable |
Bearing Type | Sintered Metal |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Use To Restore and Protect All Interior Surfaces, Fresh Scent, 16 Ounce Spray Bottle (G13616)
- ILC Replacement for Heine Mini 3000 Otoscope (MINI 3000 OTOSCOPE HEINE)
- MAXXIMA LED Head Lamp High/Low Beam (MHLE-5X7HILO-MH)
- SPECTRA PREMIUM Fuel Tank, F45A (F45A)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- Mevotech Shocks & Struts and Components