Shop All Strut Rod Bushing Kits
Mevotech
78-78 Dodge B100/78-78 Dodge B0/78-78 Do Strut Rod Bshng, Gk7114
Mfr # GK7114
Zoro # G4871600
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.71 in
- Material Rubber
- Inside Dia. 0.85 in
- Outside Dia. 2.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # GK7114
- Zoro # G4871600
- UPC # 669719214940
- Country of Origin Unknown
- Category Strut Rod Bushing Kits
Dimensions
Length | 1.71 in |
Inside Dia. | 0.85 in |
Outside Dia. | 2.46 in |
Details
Item | Strut Rod Bushings |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Kill Switch, #420488-1 (420488-1)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- MOOG Steering Tie Rod End - Inner, EV195 (EV195)
- DONALDSON Lube Filter, Spin-On Full Flow, P550920 (P550920)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- Mevotech Strut Rod Bushing Kits