Shop All Leaf Springs
Mevotech
76-86 Jeep Cj7/81-84 Scrambler:Rr Up Leaf Sprng Bshg, Ms254116
Mfr # MS254116
Zoro # G9423719
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Inside Diameter 0.5 in
- Outside Diameter 0.98 in
- Thickness 0.24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS254116
- Zoro # G9423719
- UPC # 669719444101
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Height | 1.25 in |
Inside Diameter | 0.5 in |
Outside Diameter | 0.98 in |
Details
Thickness | 0.24 in |
Color | Black |
Number of Bushings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For INTERNATIONAL TD7E STARTER (TD-7E STARTER)
- LISLE Swivel Gripper - Standard, 57030 (57030)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-13/16 in. (PA1664)
- SKF Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR (21352)
- SKYJACKER SOFTRIDE FRT SPRG/6"67-72GM (C260S)
- SAMPA Air Spring, 1T-Reversible Sleeve, Replaces Hendrickson Trailer S21800 Intraax Aa230-8/97-Up (SP558709-KP)
- HELLWIG HELLWIG 25250 Helper Spring Mounting Kits (H63-25250)
- SUPERSPRINGS Air Spring, Frame Mount, 5600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-183-54-1)
- DORMAN Leaf Spring Hanger - Rear Spring Rearward, 722-003 (722-003)
- ARNOTT Air Suspension Spring, A-2502 (A-2502)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- Mevotech Leaf Springs