Shop All Shocks & Struts
Mevotech
74-78 Ford Mustang Ii/71-80 Ford Pinto Strut Rod Bushi, Ms404131
Mfr # MS404131
Zoro # G4889198
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Diameter 0.59 in
- Outside Diameter 2.26 in
- Number of Bushings 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS404131
- Zoro # G4889198
- UPC # 669719444026
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Inside Diameter | 0.59 in |
Outside Diameter | 2.26 in |
Details
Color | Black |
Number of Bushings | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Rear View Camera System, CCD Camera Type (CAMSET70-AHD-NTSC4)
- TRAMEC SLOAN Glad Hand Fitting, Silver/Red (GHE-2)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- WHITESIDE Mechanic Seat, 14" H, Steel, 4 Wheels (HSPJR)
- MEVOTECH Toyta 4Runner 01-96 Strut Mount, Mp904900 (MP904900)
- MEVOTECH Chev Camaro 02-93 Pontiac Firebird 02-93 Strut Mount, Mp902948 (MP902948)
- KYB Excel-G Shock, 3440084 (3440084)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63772 (G63772)
- MONROE Max-Air Air Shock Absorber, MA785 (MA785)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57094 (G57094)
- UNITY 28-532501 Rear Left Electronic Air Strut Assembly (28-532501)
- Mevotech Shocks & Struts and Components