Shop All Leaf Springs
Mevotech
73-74 Ford F100 Pu/74-77 Jeep J10 Leaf Sprng Bshg, Ms40432
Mfr # MS40432
Zoro # G9424102
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.57 in
- Height 1.25 in
- Outside Diameter 1.25 in
- Color Gray
- Thickness 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS40432
- Zoro # G9424102
- UPC # 669719296274
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Inside Diameter | 0.57 in |
Height | 1.25 in |
Outside Diameter | 1.25 in |
Details
Color | Gray |
Thickness | 0.34 in |
Number of Bushings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO GOOSENECK ADAPTER, 15IN (48501)
- STENS Oem Replacement Belt 265-784 For Exmark 103-9273 (265-784)
- AUVECO #10 X 3/4 HEX WASHER HEAD TEKS T.SZINC, 100PK (9615)
- AGS Brass compression union, 1/4, 10/bag (CFB-2)
- AIR LIFT Load Lifter 5000 - Ford- F150 Toward (A13-57228)
- HELLWIG HELLWIG 984 Helper Spring Kit (H63-984)
- MOOG SUSPENSION OEM OE Replacement (K150382)
- SKYJACKER SOFTRIDE FRT SPRG/6"67-72GM (C260S)
- DORMAN Leaf Spring Shackle Kit (722-121)
- HELLWIG Lp-15 Helper Spring Kits (H63-1515)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- Mevotech Leaf Springs