Shop All Strut Rod Bushing Kits
Mevotech
72-74 Dodge D100 /72-74 Dodge D0 /72-74 Strut Rod Bshng, Gk7079
Mfr # GK7079
Zoro # G4868356
original price:
$15.78
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 1.25 in
- Outside Dia. 2.25 in
- Inside Dia. 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # GK7079
- Zoro # G4868356
- UPC # 669719216098
- Country of Origin Unknown
- Category Strut Rod Bushing Kits
Dimensions
Length | 1.25 in |
Outside Dia. | 2.25 in |
Inside Dia. | 0.85 in |
Details
Item | Strut Rod Bushings |
Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trojan, 27Tmh (27TMH)
- MEGUIARS Quikwax Spray Wax 24Oz (A1624)
- ZEROSTART Engine Heater - 1000W 120V, 3/4in. Npt Caterpillar, Detroit Diesel (8602549)
- TIE DOWN ENGINEERING Tie Down Engineering 86142 Bow Roller Assembly with End Bells - Fits 4" Bracket (86142)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- Mevotech Strut Rod Bushing Kits