Shop All Aftermarket Steering
Mevotech
64-70 Dodge A100/67-70 Dodge A108 Van/48
Mfr # MS25929
Zoro # G200686872
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- King Pin Diameter 0.873 in
- King Pin Length 5.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS25929
- Zoro # G200686872
- UPC # 677319054767
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
King Pin Diameter | 0.873 in |
King Pin Length | 5.375 in |
Description
64-70 Dodge A100/67-70 Dodge A108 Van/48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder/Crimp Thimble, 3/0 (214909-001)
- ASTRO PNEUMATIC Last Chance Impact Rated Hub Removal Bolt Kit (AST78834)
- MASTERVOLT ChargeMaster Plus 12/75-3 CZone - 3-Bank (44310755)
- SKF Shaft Seal, 1 x 1-11/16 x 1/4", CRW1, Nitrile (9960)
- MEVOTECH 75-79 FORD F-100/76-79 FORD F-150/75-79 (MS40918)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- MEVOTECH 02-11 Toyota Camry:Rear Right Knuckle Assmbly, Ms86046 (MS86046)
- MEVOTECH Steering Tie Rod End, TXMS50625 (TXMS50625)
- MEVOTECH Steering Tie Rod End, MES3497 (MES3497)
- MEVOTECH 78-81 Niss 510/79-81 Niss 280Zx/79-82 Ni Idler Arm Bshng, Gk9104 (GK9104)
- MEVOTECH Steering Tie Rod End, MES3572 (MES3572)
- Mevotech Aftermarket Steering