Shop All Control & Idler Arms
Mevotech
63-82 Chev Corvette:Front
Mfr # MS50924
Zoro # G800618730
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.59 in
- Includes Dust Boot, Castle Nut, Cotter Pin
- Mounting Style Bolt to Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS50924
- Zoro # G800618730
- UPC # 677319056044
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 7.59 in |
Details
Includes | Dust Boot, Castle Nut, Cotter Pin |
Mounting Style | Bolt to Frame |
Description
63-82 Chev Corvette:Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Gasket, 8410 (8410)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24445)
- MR. GASKET ALUM CARB ADAPT (1932)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 99-06 GM 1500 2WD/4WD&00-06 GM 1500 (110-90289)
- Mevotech Shocks & Struts and Components