Shop All Leaf Springs
Mevotech
53-62 Chev Corvtte/55-59 Ford Ctry Sq:Rr Leaf Sprng Bshg, Ms404125
Mfr # MS404125
Zoro # G9419668
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.18 in
- Inside Diameter 0.5 in
- Color Black
- Height 1 in
- Outside Diameter 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS404125
- Zoro # G9419668
- UPC # 669719444187
- Country of Origin Unknown
- Category Leaf Springs
Dimensions
Inside Diameter | 0.5 in |
Height | 1 in |
Outside Diameter | 0.85 in |
Details
Thickness | 0.18 in |
Color | Black |
Number of Bushings | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Mazda 85-83 P Accumulator, Rd10003C (RD10003C)
- WOLO Beacon Rotating Light, Amber Lens (3100-A)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- WOLO High Tone Replacement Horn, Electric (315-2T)
- AIR LIFT Load Lifter 5000 - Ford- F150 Toward (A13-57228)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- FIRESTONE Air Spring - Rear, Air Suspension, W013588091 (W013588091)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 2200LB, 26IN, 25.25IN, 2IN, 72-78 (129745)
- AIR LIFT 1000 Series Rear Air Spring Kit (A13-60789)
- ICON VEHICLE DYNAMICS 10-14 RAPTOR LEAF PACK W/ADD IN LEAF (198501)
- AIR LIFT Load Lifter 5000 Ford Kit (A13-57398)
- Mevotech Leaf Springs