Shop All Control & Idler Arms
Mevotech
16-17 Toyota Prius/Prius Prime:Rr Left Control Arm, Cms861268
Mfr # CMS861268
Zoro # G5395952
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.6 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861268
- Zoro # G5395952
- UPC # 677319077582
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 7.6 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS X:COPPER PLUS MODEL T FORD (425)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- J.W. SPEAKER Strobe Light, Polycarbonate, Round, LED (406)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH LATERAL LINK (CMS251251)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-172 (520-172)
- Mevotech Control & Idler Arms