Shop All Control & Idler Arms
Mevotech
14 Jeep Cherokee Control Arm, Cms251185
Mfr # CMS251185
Zoro # G5390477
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.45 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS251185
- Zoro # G5390477
- UPC # 669719436007
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 13.45 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Max-Air Air Shock Absorber, Ma769 (MA769)
- RACKEM MANUFACTURING Utility Trailer Tailgate Lift Assist (RA-27-C)
- MOTIVE PRODUCTS European Bleeder Adapter (1100-MTV)
- RACE SPORT Street Series 14In 72W/4,680Lm Led Light Bar W/ Harness (RS-LED-72W)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- LEWMAR Pro-Series Control Arm Kit (66000097)
- Mevotech Shocks & Struts and Components