Shop All Control & Idler Arms
Mevotech
14-15 Infiniti Qx60/13 Jx35/13-15 Pathfi Control Arm-Bj, Cms301218
Mfr # CMS301218
Zoro # G5406717
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.05 in
- Color Silver
- Includes Bushings
- Maximum Length 18.75 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS301218
- Zoro # G5406717
- UPC # 677319065763
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 15.05 in |
Maximum Length | 18.75 in |
Details
Color | Silver |
Includes | Bushings |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Valve Cover Gasket Set, VS50208 (VS50208)
- PERFORMANCE TOOL Universal Spark Plug Tool 13/16 In, W1125C (W1125C)
- DORMAN Oil Drain Plug, 090-040 (090-040)
- BALDWIN FILTERS Transmission Filter, 1-11/16 x 4-3/16 In (PT461)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- SUSPENSIA Control Arm Assembly, X47Cj7139 (X47CJ7139)
- Mevotech Shocks & Struts and Components