Shop All Control & Idler Arms
Mevotech
14-15 Honda Odyssey Control Arm-Bj, Cms601188
Mfr # CMS601188
Zoro # G5382932
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.36 in
- Color Silver
- Includes Bushings
- Maximum Length 17.62 in
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601188
- Zoro # G5382932
- UPC # 677319047769
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 17.36 in |
Maximum Length | 17.62 in |
Details
Color | Silver |
Includes | Bushings |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24419 (24419)
- ILC Replacement for Mercruiser Model 454 Mag Bravo (gen V) Year 1996 Gm 7.4L - 454CI - 8CYL Starter (WX-XYRV-7)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEYLE Control Arm Sus Control Arm, 32-160500042 (32-160500042)
- Mevotech Shocks & Struts and Components