Shop All Control & Idler Arms
Mevotech
13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223
Mfr # CMS301223
Zoro # G5406297
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5 in
- Color Black
- Includes Bushings
- Maximum Length 16.7 in
- Ball Joint Stud Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS301223
- Zoro # G5406297
- UPC # 677319066265
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 13.5 in |
Maximum Length | 16.7 in |
Details
Color | Black |
Includes | Bushings |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Treatment-Water Freshnr 16Oz, #097016 (097016)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K040425HD (K040425HD)
- RONSTAN Asymmetric Snap Hook (Carbine) 80mm (CS2430-8)
- GATES Classical Section Wrapped V-Belt, A75 (A75)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEYLE Control Arm Sus Control Arm, 32-160500042 (32-160500042)
- Mevotech Shocks & Struts and Components