Shop All Control & Idler Arms
Mevotech
13-16 Cadillac Xts Control Arm, Cms501252
Mfr # CMS501252
Zoro # G5381462
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.45 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501252
- Zoro # G5381462
- UPC # 677319094756
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 6.45 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson DP62-W Screw-Out Deck Plate - 6", White w/Diamond Texture (DP62-W)
- ASSENMACHER SPECIALTY TOOLS Wrench, 14mm X 19mm, 12 pt., Honda (ASSHON1419)
- HELLA BULB 9006/HB4 12V 55 (9006)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- URO PARTS Front Right Lower Control Arm, 2033303411 (2033303411)
- Mevotech Control & Idler Arms