Shop All Brake Rotors
Mevotech
12-15 Chrysler 300 Hub-Bearing, H513325
Mfr # H513325
Zoro # G4964807
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 72.4 mm
- Outside Diameter 151 mm
- Number of Flange Bolt Holes 3
- Design Type Gen 3 (Roll-Form Design)
- Number of Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # H513325
- Zoro # G4964807
- UPC # 677319047745
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Inside Diameter | 72.4 mm |
Outside Diameter | 151 mm |
Details
Number of Flange Bolt Holes | 3 |
Design Type | Gen 3 (Roll-Form Design) |
Number of Bolt Holes | 5 |
Pre-Greased | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL 5W-30 Conventional Motor Oil 1 qt (550035091)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 5/8IN BAND, 30FT KIT, BLACK (37-831)
- A & I PRODUCTS Implement Yoke, Splined 1 3/4" - 20 Spline w/ Slide 6" x3" x2.5" (A-BP203083851)
- SCHLEY PRODUCTS GM HARMONIC DAMPER HOLDING TOOL (SL62800)
- MEVOTECH 11-14 Ford F150-Expedtn/11-14 Linc Navig Hub Bearing, H513219 (H513219)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- POWERSTOP Drilld&Slottd Rotor Pair, Jbr1121Xpr (JBR1121XPR)
- MOTORMITE Wheel Hub Mounting Bolt, 97250 (97250)
- ACDELCO Rotor, Frt Brk, 18A81034 (18A81034)
- MOOG Hub Assembly, 515145 (515145)
- DBA En-Shield Standard Rear Brake Rotor for 2008-2015 Mitsubishi Evo X (2225E)
- Mevotech Automotive Brakes