Shop All Chassis
Mevotech
11-16 Ford F-250 Super Duty:Centre Tie Rod Sleeve, Ms40976
Mfr # MS40976
Zoro # G5432109
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Clamps
- Thread Direction Clockwise and Counterclockwise
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-9/16"-16 |
Diameter | 1.91 in |
Details
Material | Steel |
Color | Black |
Includes | Clamps |
Thread Direction | Clockwise and Counterclockwise |
Adjustable | Yes |
Thread Type | Medium |
Mounting Type | Bracket |
Grade Type | Premium |
Configuration | Two Female Ends |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 66 Buick Electra Elec Fuel Pump, P4594 (P4594)
- GROTE Dome Lamp, LED, Standard Mount, 6 Diode (61931)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 240V 6.3A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309053)
- MEVOTECH 79-78 Bronco/F-150 Drag Link, Mds917 (MDS917)
- MEVOTECH 99-98 Ram 2500/Ram 3500 Tie Rod End, Mds1456 (MDS1456)
- MEVOTECH MEVOTECH TIE ROD END (MS90738)
- MEVOTECH 00-96 Taurus Align Camber Kt, Mk8985 (MK8985)
- MEVOTECH 76-78 Gmc K15/76-80 Chev Blazer/76-80 Ch Tie Rod End, Gds893 (GDS893)
- MEVOTECH Alignment Shim Mevotech Shim, Ms250178 (MS250178)
- BOSCH Steering Rack (New) Steering Rack H, Ks00001555 (KS00001555)
- Mevotech Chassis