Shop All Brake Rotors
Mevotech
11-14 Ford F150-Expedtn/11-14 Linc Navig Hub Bearing, H513219
Mfr # H513219
Zoro # G4965857
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 69 mm
- Outside Diameter 142 mm
- Design Type Gen 3
- Number of Bolt Holes 5
- Pre-Greased Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # H513219
- Zoro # G4965857
- UPC # 669719295390
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Inside Diameter | 69 mm |
Outside Diameter | 142 mm |
Details
Design Type | Gen 3 |
Number of Bolt Holes | 5 |
Pre-Greased | Yes |
Number of Flange Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 46573 (46573)
- FOXFURY LED Lights, Aluminum/Polycarbonate/Steel (480-331)
- LUBRIPLATE Aw-46 Hydraulic Oil , 5 Gal Pail, Iso-46 Aw Hydraulic Oil (F0401-060)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- POWERSTOP DRILLEDSLOTTED ROTOR PAIR (AR85189XPR)
- HELLA PAGID Hella 355122532 - High Carbon and Fully Coated (355122532)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- TOP QUALITY Front Brake Rotors Pair For Chevrolet Silverado 1500 GMC Sierra LD Limited Cadillac Tahoe (K8-101746)
- TERAFLEX Front Brake Rotor, ANCHOR BRACKETS (4303490)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- Mevotech Automotive Brakes