Shop All Control & Idler Arms
Mevotech
11-14 Chev Silverado 3500 Hd/11-14 Chev Control Arm-Bj, Cms501180
Mfr # CMS501180
Zoro # G5375652
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.78 in
- Color Black
- Includes Bushings, Mounting Hardware
- Features Greasable
- Maximum Length 23.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501180
- Zoro # G5375652
- UPC # 669719261272
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 19.78 in |
Maximum Length | 23.13 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Features | Greasable |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTBO IREF 12V 65A (12224N)
- HENGST CABIN FILTER (E4927LI)
- BULLDOG WINCH Limit Switch for Trailer Doors (20403)
- DEFLECTO Deflect-o BH350W 3 in. x 50 ft. White Vent Hose (44396)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- Mevotech Control & Idler Arms