Shop All Control & Idler Arms
Mevotech
11-13 Hyundai Equus/09-14 Genesis
Mfr # CMS901155
Zoro # G300625153
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Includes Bushings
- End 1 Type Bushing
- End 2 Type Fork
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS901155
- Zoro # G300625153
- UPC # 669719435703
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 1.9 in |
Details
Includes | Bushings |
End 1 Type | Bushing |
End 2 Type | Fork |
Bushing Material | Rubber |
Description
11-13 Hyundai Equus/09-14 Genesis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13205 (13205)
- BRUSH RESEARCH MANUFACTURING Oil Gallery Brush, .375" Dia., .006 CS, 3" Brush Part, 34" Overall Length, With Ring Handle (38C)
- WIX FILTERS Cabin Air Filter, WP10129 (WP10129)
- LISLE Piston Ring Compressor, 1-1/2"-3", Small (18500)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- Mevotech Control & Idler Arms