Shop All Universal Joints
Mevotech
11-12 Ram 4500:Front Upper
Mfr # MS25066
Zoro # G900630564
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grease Fitting
- Greasable Yes
- Adjustable Yes
- Ball Joint Assembly Yes
- Greaseable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # MS25066
- Zoro # G900630564
- UPC # 677319036169
- Country of Origin Unknown
- Category Universal Joints
Details
Includes | Grease Fitting |
Greasable | Yes |
Adjustable | Yes |
Ball Joint Assembly | Yes |
Item | Ball Joints |
Greaseable | Yes |
Mounting Type | Press-In |
Description
11-12 Ram 4500:Front Upper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 1-1/2" Spiral Double Bolt Clamp, Counterclockwise (SDBC-1.5)
- FESTO Clevis Foot LSNG-50 (LSNG-50)
- MRC Inst & Mini - Inch Brgs, #R6ZZ (R6ZZ)
- KEYSHAFT Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS (1 5/8 GKS-1045-12)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint (49-66-6724)
- Mevotech Universal Joints