Shop All Control & Idler Arms
Mevotech
10-14 M-Benz E63 Amg/12-15 M-Benz Cls550 Control Arm-Bj, Cms101396
Mfr # CMS101396
Zoro # G5382101
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.38 in
- Includes Bushings
- Color Black
- Maximum Length 16 in
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS101396
- Zoro # G5382101
- UPC # 669719446297
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.38 in |
Maximum Length | 16 in |
Details
Includes | Bushings |
Color | Black |
Ball Joint Mounting Type | Unitized |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Engine Mount Ret 1/4" Hole Size 15/16" Stem PK25 (9446PK)
- PANTHER Safe-Skeg, Volvo SX & Duo-Prop (35SS655)
- HADLEY HORNS HADLEY HORNS H00626 Air Tank; 138 Cubic In.; 2 Mounting Studs (H34-H00626)
- CAMCO QUICK HOOK-UP WITH CLIP & SET SCREW (48029)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- TERAFLEX 07-C JK ALPINE REAR LOWER FLEXARM KIT (1415540)
- Mevotech Shocks & Struts and Components