Shop All Control & Idler Arms
Mevotech
10-13 Suzuki Kizashi Control Arm, Cms801036
Mfr # CMS801036
Zoro # G5382969
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.16 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801036
- Zoro # G5382969
- UPC # 669719503846
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.16 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING ALTERNATOR TOOL KIT 22 PC (CTA8083)
- WALKER EXHAUST Exhaust Pipe Connector, 41895 (41895)
- QUICKCABLE Sight Hole Lug, 1/0, 3/8", PK5 (8910-005F)
- BOSCH Snow Driver Windshield Wiper Blade -28SD (28SD)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- MEVOTECH 03-07 Infiniti G35/03-09 Nissan 350Z Control Arm-Bj, Gs30165 (GS30165)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- Mevotech Control & Idler Arms