Shop All Control & Idler Arms
Mevotech
10-12 Hyundai Genesis Coupe:Rear Upper Control Arm, Cms901190
Mfr # CMS901190
Zoro # G5381480
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.62 in
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS901190
- Zoro # G5381480
- UPC # 669719439749
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.62 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (125341)
- GROTE LED REPLACEMENT BULB (94751-4)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH TRAILING ARM (CMS501319)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- Mevotech Control & Idler Arms