Shop All Control & Idler Arms
Mevotech
08-11 Infiniti Ex35/08-12 Infiniti G37/0, CMS301114
Mfr # CMS301114
Zoro # G500560346
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.4 in
- Includes Bushings
- Maximum Length 11.2 in
- Color Silver
- Ball Joint Stud Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS301114
- Zoro # G500560346
- UPC # 669719261449
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 12.4 in |
Maximum Length | 11.2 in |
Details
Includes | Bushings |
Color | Silver |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Ball Joint Mounting Type | Unitized |
Description
08-11 Infiniti Ex35/08-12 Infiniti G37/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: PCF7936 Philips 46 Transponder Chip (OEM) (CHIP-46-BLANK)
- ROADPRO Magnet Mount SS CB Antenna, 24" (RP-711)
- TRAMEC SLOAN Support Clamp, Hose Separator, 3/4 In OD (2ZJW9)
- FAIRCHILD INDUSTRIES Kf2015 - 1975-1991 Ford Econoline Van Belt Weatherstrip Kit (KF2015)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH TRAILING ARM (CMS501319)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- DORMAN Suspension Control Arm - Front Right Lower, 522-996 (522-996)
- Mevotech Control & Idler Arms