Shop All Shocks & Struts
Mevotech
08-11 Cadillac Cts
Mfr # MS50472
Zoro # G200620838
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 1.63 in
- Color Black
- inside Diameter 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS50472
- Zoro # G200620838
- UPC # 669719377065
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Outside Diameter | 1.63 in |
inside Diameter | 0.57 in |
Details
Material | Rubber |
Color | Black |
Description
08-11 Cadillac Cts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Strap-6Ft Gas Tank, #GS1 (GS1)
- BLUE SEA SYSTEMS 6008 M-Series Battery Switch 3 Position - Red (6008)
- TORKLIFT HITCH EXTENSION DUAL 2IN SQ. - 24IN LENGTH; USE WITH SUPERHITCH MAGNUM (E1524)
- BECKSON MARINE 4" Clear Center Screw Out Deck Plate - Black (DP40-B-C)
- MEVOTECH Toyta 4Runner 01-96 Strut Mount, Mp904900 (MP904900)
- MEVOTECH Bmw 318I 98-92 Bmw 318Is 97-92 Bmw 325I Strut Mount Kit, Mp902905 (MP902905)
- MEVOTECH Chev Camaro 92-82 Pontiac Firebird 92-82 Strut Mount Kit, Mp901924 (MP901924)
- MEVOTECH Chev Camaro 02-93 Pontiac Firebird 02-93 Strut Mount, Mp902948 (MP902948)
- ARNOTT Air Suspension Strut, As-2786 (AS-2786)
- MONROE SHOCKS & STRUTS Oespectrum Passenger Car Shock Absorber, 5545 (5545)
- MONROE Monroe Gas-Magnum Shock Absorber - Front, 34522 (34522)
- Mevotech Shocks & Struts and Components